• The item cannot be ordered due to missing prices.

Mechanic’s pliers chrome-plated snipe-nosed pliers, angled 40° 200 mm

Article no.: 716700 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Jaw length 73 mm
Type of jaws inner face roughened
Jaw design Snipe-nosed, curved
Norm DIN ISO 5745
Handle Multi-component covering
Material Chrome vanadium electro-steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 716700 200
EAN / GTIN 4003773043669
Manufacturer number 38 25 200

Description

Version:

Strong, long serrated jaws. Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5745

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart