• The item cannot be ordered due to missing prices.

Assembly pliers snipe-nosed 200 mm

Article no.: 715425 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Jaw length 34 mm
Jaw design snipe-nosed, straight
Standard DIN ISO 5743
Type of jaws inner face serrated
Handle plastic coated
Material Special tool steel, drop-forged and oil-hardened
Surface chemically blackened, head bright polished
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 715425 200
EAN / GTIN 4003773028246
Manufacturer number 28 21 200

Description

Version:

With long slim jaws and particularly long slim handles. Jaws chemically blacked, polished head, plastic coated handles.
With snipe nose, serrated gripping surfaces.

Standard:

DIN ISO 5743

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart