• The item cannot be ordered due to missing prices.

Spark plug connector removal pliers, chrome-plated 200 mm

Article no.: 715350 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 200 mm
    Jaw length 73 mm
    Jaw design Jaws angled 45°
    Standard DIN ISO 5745
    Handle Multi-component covering
    Material Chrome vanadium electro-steel, drop-forged and oil-hardened
    Surface chrome-plated
    Type of product Pipe grip pliers

    Identification numbers & Classifications

    Article number 715350 200
    EAN / GTIN 4003773017233
    Manufacturer number 38 95 200

    Description

    Version:

    45° angled jaws, specially for gripping spark plug connectors and other round parts. Jaws chrome-plated, handles with multi-component covering.

    Standard:

    DIN ISO 5745

    Material:

    Chrome vanadium electro-steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart