• The item cannot be ordered due to missing prices.

Needle nose pliers angled 45°, overall length: 160mm

Article no.: 715100 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 55 mm
Jaw design snipe-nosed pliers, angled 45°
Standard DIN ISO 5743
Type of jaws inner face smooth
Handle plastic coated
Material of pliers Chrome vanadium electro-steel, drop-forged and oil-hardened
Surface of pliers chemically blackened, head bright polished
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 715100 160
EAN / GTIN 4003773046790
Manufacturer number 31 21 160

Description

Version:

With particularly long and slim snipe nose jaws. Tapering to 3 mm wide and 1 mm high at the tip. Smooth jaws. Jaws chemically blacked, polished head, plastic coated handles.
With 45° angled jaws.

Standard:

DIN ISO 5743

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart