{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 50 mm | |
Jaw design | snipe nose with angled jaws (approx. 40° - 45°) | |
Standard | similar to DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | bright finish | |
Type of product | Multi-function pliers |
Article number | 713751 160 | |
EAN / GTIN | 4045197888013 | |
Manufacturer number | 713751 160 |
This article |
Recommendations |
|
---|---|---|
Snipe-nose pliers, angled VDE insulated, Overall length: 160mm |
||
Jaw length | 50 mm | 50 mm |
overall length | 160 mm | 160 mm |
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface |
Jaw design | snipe nose with angled jaws (approx. 40° - 45°) | snipe-nosed with angled jaws (approx. 40° - 45°) |
Surface | bright finish | chrome-plated |
Material | Chrome vanadium steel, drop-forged and oil-hardened | Chrome vanadium steel, drop-forged and oil-hardened |
Type of product | Multi-function pliers | Multi-function pliers |