• The item cannot be ordered due to missing prices.

Snipe nose pliers, angled, polished, overall length: 200mm

Article no.: 713550 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Jaw length 73 mm
Jaw design snipe-nosed, angled (40° – 45°)
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle plastic coated
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface chemically blacked
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713550 200
EAN / GTIN 4003773022848
Manufacturer number 26 21 200

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for hard and soft wire. Serrated inside jaws.
Jaws chemically blackened, head bright polished. Plastic coated handles. Twist-tolerant flexible precision tips.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Snipe nose pliers, angled, polished, overall length: 200mm

Snipe nose pliers, angled, polished, overall length: 200mm

Type of jaws inner face roughened inner face roughened inner face roughened inner face roughened
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC) Cutting edges induction hardened (approx. 60 HRC) Cutting edges induction hardened (approx. 60 HRC) Cutting edges induction hardened (approx. 60 HRC)
Jaw length 73 mm 73 mm 73 mm 73 mm
overall length 200 mm 200 mm 200 mm 200 mm
Handle plastic coated Multi-component covering with non-slip Haptoprene surface plastic coated Multi-component covering
Jaw design snipe-nosed, angled (40° – 45°) snipe-nosed, angled (40° – 45°) snipe-nosed, angled (40° – 45°) snipe nose, angled (40° – 45°)
Standard DIN ISO 5745 DIN ISO 5745 DIN ISO 5745 DIN ISO 5745

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart