{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw length | 73 mm | |
Jaw design | snipe-nosed, angled (40° – 45°) | |
Standard | DIN ISO 5745 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | chrome-plated | |
Type of product | Multi-function pliers |
Article number | 713500 200 | |
EAN / GTIN | 4003773035039 | |
Manufacturer number | 26 25 200 |
This article |
Recommendations |
|||
---|---|---|---|---|
Snipe nose pliers, angled chrome-plated, with grips, overall length: 200mm |
||||
Jaw length | 73 mm | 73 mm | 73 mm | 73 mm |
overall length | 200 mm | 200 mm | 200 mm | 200 mm |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers | Multi-function pliers |