• The item cannot be ordered due to missing prices.

Snipe-nose pliers, straight, bright finished, with grips, Overall length: 200mm

Article no.: 713195 200

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 200 mm
Jaw length 73 mm
Jaw design snipe nose, straight
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering
Material Chromium vanadium steel
Surface bright finish
Type of product Multi-function pliers

Identification & Classification

Article number 713195 200
EAN / GTIN 4045197887399
Manufacturer number 713195 200
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for cutting hard and soft wire. Serrated inside jaws.
Jaws bright finished, handles with multi-component covering.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart