{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 50 mm | |
Jaw design | snipe nose, straight | |
Standard | DIN ISO 5745 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inside serrated | |
Handle | Multi-component covering | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Multi-function pliers |
Article number | 713101 160 | |
EAN / GTIN | 4003773022817 | |
Manufacturer number | 25 05 160 |