{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 41 mm | |
Jaw design | round nose | |
Standard | DIN ISO 5745 | |
Type of jaws | inner face smooth | |
Handle | Multi-component covering | |
Material of pliers | Chrome vanadium steel | |
Surface of pliers | bright finish | |
Type of product | Flat-nose pliers |
Article number | 711895 160 | |
Manufacturer number | 711895 160 |
This article |
Recommendations |
|
---|---|---|
Long round nose pliers, bright finished, with coated grips, Overall length: 160mm |
||
Type of jaws | inner face smooth | inner face smooth |
Jaw length | 41 mm | 41 mm |
overall length | 160 mm | 160 mm |
Handle | Multi-component covering | Multi-component covering |
Surface of pliers | bright finish | chrome-plated |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Flat-nose pliers | Flat-nose pliers |