• The item cannot be ordered due to missing prices.

Long snipe nose pliers, chrome-plated, with grips 160 mm

Article no.: 711580 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 711580 160
EAN / GTIN 4062406726928
Manufacturer number 711580 160

Description

Version:

With long, slim jaws and flush fitting joint.
Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart