{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 455 mm | |
Jaw capacity | 220 mm | |
Throat | 250 mm | |
Clamping jaws | movable | |
Surface | nickel-plated | |
Type of product | Grip wrench |
Article number | 709400 455 | |
Manufacturer number | 709400 455 |