{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 230 mm | |
Jaw length | 40 mm | |
Jaw capacity round materials | 80 mm | |
Jaw capacity angled materials | 40 mm | |
Type of product | Grip wrench |
Article number | 708901 230 | |
EAN / GTIN | 3662424019821 | |
Manufacturer number | 500A |