{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 290 mm | |
Jaw shape | 40° chamfered | |
Jaw characteristics | Induction hardened cutting jaws | |
Type of jaws | Inner face of jaws roughened | |
Material | Special steel | |
Surface | burnished or varnished, bright finished head | |
for wire ⌀ | <1.6 mm | |
Type of product | Wire twisting pliers |
Article number | 707920 290 | |
EAN / GTIN | 4045197593924 | |
Manufacturer number | 707920 290 |