• The item cannot be ordered due to missing prices.

Mesh cutting pincers chemically blacked 200 mm

Article no.: 706675 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 200 mm
    Cutting capability medium hard wire up to ⌀ 2.5 mm
    Standard DIN ISO 9242
    Head slim
    Arm long
    Material Special tool steel, drop-forged and oil-hardened
    Surface chemically blackened, bright finished head
    Type of product Pincers

    Identification numbers & Classifications

    Article number 706675 200
    EAN / GTIN 4045197287304
    Manufacturer number 706675 200

    Description

    Version:

    With special slim head and long handles. High strength precision ground cutting edges.

    Standard:

    DIN ISO 9242

    Material:

    Special tool steel, drop-forged, and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart