{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Cutting capability medium hard wire up to ⌀ | 3.8 mm | |
Standard | DIN ISO 9242 | |
Type of product | Pincers |
Article number | 706671 300 | |
EAN / GTIN | 4003773022398 | |
Manufacturer number | 99 10 300 |
This article |
Recommendations |
|
---|---|---|
Powerful mesh-cutting pincers, chemically blacked, Overall length: 300mm |
||
overall length | 300 mm | 300 mm |
Cutting capability medium hard wire up to ⌀ | 3.8 mm | 2.8 mm |
Type of product | Pincers | Pincers |