• The item cannot be ordered due to missing prices.

Water pump pliers with plastic coating, Overall length: 300mm

Article no.: 706151 300

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 300 mm
Hexagon across flats 48 mm
Jaw capacity for pipes 2 in
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 706151 300
EAN / GTIN 4062406069667
Manufacturer number 706151 300

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart