{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Surface | manganese phosphated, polished jaws | |
Hexagon across flats | 60 mm | |
Jaw capacity for pipes | 2.3/4 in | |
Number of fine adjustment steps | 30 | |
Standard | DIN ISO 8976 | |
Type of jaws | concave profile serrated jaws | |
Material | Chromium vanadium steel | |
non-sparking | no | |
Quick adjustment | yes | |
Stepped fine adjustment | yes | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 706001 300 | |
EAN / GTIN | 4067263031468 | |
Manufacturer number | 706001 300 |