• The item cannot be ordered due to missing prices.

Front grip pliers chemically blacked, with grips, overall length: 200mm

Article no.: 705992 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Material: Chrome vanadium electro-steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation TwinGrip
overall length 200 mm
Jaw length 27 mm
Jaw width 11 mm
Hexagon across flats 22 mm
Jaw capacity for pipes 7/8 in
Protection against trapping fingers yes
Self-locking yes
Number of fine adjustment steps 5
Type of jaws 3-point system
Handle Multi-component covering
Material Chrome vanadium electro-steel
Type of product Pipe pliers

Identification numbers & Classifications

Article number 705992 200
EAN / GTIN 4003773087250
Manufacturer number 82 02 200

Description

Version:

Special, extra slim head shape for use in tight spaces. Box joint (= double guidance). Designed to prevent fingers being trapped. Fine adjustment at intervals by means of a spring-loaded pushbutton, can be adjusted in 5 steps to precisely adapt the width. Front gripper and side gripper function. Jaws chemically greyed, polished head, teeth additionally induction hardened (approx. 61 HRC).
Handles with multi-component coverings.

Application:

Reliable frontal gripping of even flat workpieces due to three-point system. Gripping, tightening and releasing of even hardened screw heads as well as worn bolts and screws.

Material:

Chrome vanadium electro-steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart