• The item cannot be ordered due to missing prices.

Alligator® water pump pliers VDE dip insulated 250 mm

Article no.: 705730 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Alligator
overall length 250 mm
Surface chrome-plated
Hexagon across flats 46 mm
Jaw capacity for pipes 2 in
Standard DIN ISO 8976; DIN EN IEC 60900 / VDE 0682-201
Handle dip insulated
Material Chrome vanadium steel
non-sparking no
Stepped fine adjustment no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705730 250
EAN / GTIN 4003773019343
Manufacturer number 88 07 250

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.
Jaws chrome plated, handles dip insulated.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart