• The item cannot be ordered due to missing prices.

SmartGrip® water pump pliers, self-adjusting 250 mm

Article no.: 705400 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SmartGrip
overall length 250 mm
Surface chemically blackened, head bright polished
Hexagon across flats 36 mm
Jaw capacity for pipes 1.1/4 in
Standard DIN ISO 8976
Handle plastic coated
Material Chrome vanadium steel
non-sparking no
Stepped fine adjustment yes
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705400 250
EAN / GTIN 4003773061304
Manufacturer number 85 01 250

Description

Version:

Jaws chemically blacked, polished head, plastic coated handles. Box joint (= double guidance). Designed to prevent fingers being trapped. Stepped fine adjustment and fully automatic adjustment to the component by closing the handles. Self-clamping on the component.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart