• The item cannot be ordered due to missing prices.

Vanadium combination pliers VDE insulated, Overall length: 180mm

Article no.: 701852 180

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: VDE 1000 V

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 180 mm
electrostatic characteristic VDE 1000 V
Cutting capacity hard wire up to ⌀ 2.2 mm
Cutting capacity piano wire up to ⌀ 1.8 mm
Standard similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201
Jaw characteristics serrated
Handle Multi-component covering
Material Chrome vanadium steel.
Surface bright finish
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701852 180
EAN / GTIN 4045197887481
Manufacturer number 701852 180

Description

Version:

Chrome vanadium steel. Serrated jaws. Cutting edges additionally induction hardened (approx. 64 HRC); also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Pliers bright finished, handles with multi-component covering.

Standard:

DIN ISO 5746

Downloads & documents

Compare with similar products

This article


Recommendations


Vanadium combination pliers VDE insulated, Overall length: 180mm

Vanadium combination pliers VDE insulated, Overall length: 180mm

overall length 180 mm 160 mm 180 mm 180 mm 160 mm
Handle Multi-component covering Multi-component covering with non-slip Haptoprene surface Multi-component covering with non-slip Haptoprene surface Multi-component covering with non-slip Haptoprene surface Multi-component covering
Standard similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201
Surface bright finish chrome-plated chrome-plated chrome-plated bright finish
Cutting capacity hard wire up to ⌀ 2.2 mm 2 mm 2.2 mm 2.5 mm 2 mm
Material Chrome vanadium steel. Chrome vanadium steel Chrome vanadium steel Special tool steel Chrome vanadium steel.
Type of product Multi-function pliers Multi-function pliers Multi-function pliers Multi-function pliers Multi-function pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart