• The item cannot be ordered due to missing prices.

Snipe-nose combination pliers chrome-plated, with grips 145 mm

Article no.: 701650 145

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting capacity hard wire up to ⌀ 2 mm
    Cutting capability medium hard wire up to ⌀ 3 mm
    Standard DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201
    Handle Multi-component covering
    Material Special tool steel
    Surface chrome-plated
    non-sparking no
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 701650 145
    EAN / GTIN 4003773078975
    Manufacturer number 08 25 145

    Description

    Version:

    Gripping faces with special three-point contour for secure gripping of flat parts. Fast cutting thanks to high ratio compound action. Milled slot in the gripping area enables small workpieces such as nails, pins and bolts to be held and pulled. Handy for working in inaccessible locations. Slim head profile with tapered jaws.

    Standard:

    DIN ISO 5746.

    Material:

    Special tool steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart