{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 420 mm | |
External dimension width | 250 mm | |
External dimension height | 210 mm | |
Tray height | 120 mm | |
Weight | 0.5 kg | |
Material | PP | |
Type of product | Tool transport system |
Article number | 693400 | |
EAN / GTIN | 4009292310008 | |
Manufacturer number | 109230090019201 |