{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool board length | 425 mm | |
Tool board width | 250 mm | |
Number of insert pockets | 23 | |
Number of securing pockets | 1 | |
Type of product | Tool board |
Article number | 693089 | |
EAN / GTIN | 5733439146876 | |
Manufacturer number | 140126 TOOL PANEL TPDSS-23/1-XL |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Tool board with 23 insert pockets and 1 securing pocket |
||||
Number of insert pockets | 23 | |||
Tool board width | 250 | |||
Tool board length | 425 | |||
Type of product | Tool board | Tool board | Tool board | Tool board |