• The item cannot be ordered due to missing prices.

Plastic small parts box 13

Article no.: 692909 13

Select article variation and quantity

Number of compartments Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 163 mm
External dimension width 120 mm
External dimension height 30 mm
Number of compartments 13
Type of product Storage bin

Identification numbers & Classifications

Article number 692909 13
EAN / GTIN 8024482007922
Manufacturer number WL02

Description

Suitable for:

Tool cases No. 692905, 692920 (up to Catalogue 42), No. 692925 (up to Catalogue 44) and No. 692927 (from Catalogue 51: 692927 size H).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart