{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | X-ABS | |
Type of tool storage | Shaft pockets | |
Case load capacity | 30 kg | |
Characteristics case | suitable for air travel | |
Internal dimension length | 470 mm | |
Internal dimension width | 210 mm | |
Internal dimension height | 360 mm | |
Volume | 35 l | |
Weight | 6.8 kg | |
Type of product | Tool transport system |
Article number | 692540 | |
EAN / GTIN | 4006793801714 | |
Manufacturer number | 489570171 | |
Manufacturer | PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de |