{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | X-ABS | |
Type of tool storage | Shaft pockets | |
Case load capacity | 30 kg | |
Characteristics case | suitable for air travel | |
Internal dimension length | 470 mm | |
Internal dimension width | 210 mm | |
Internal dimension height | 360 mm | |
Volume | 36 l | |
Weight | 5.4 kg | |
Type of product | Tool transport system |
Article number | 692520 | |
Manufacturer number | 489070171 |
This article |
Recommendations |
||
---|---|---|---|
X-ABS tool case with base shell, 2 tool boards and TSA locks |
|||
Type of tool storage | Shaft pockets | Shaft pockets | Shaft pockets |
Weight | 5.4 kg | 6.6 kg | 3.6 kg |
Internal dimension width | 210 mm | 360 mm | 310 mm |
Internal dimension height | 360 mm | 190 mm | 210 mm |
Case load capacity | 30 kg | 30 kg | 30 kg |
Characteristics case | suitable for air travel | suitable for air travel | suitable for air travel |
Type of product | Tool transport system | Tool transport system | Tool transport system |