• The item cannot be ordered due to missing prices.

Textile tool backpack trolley, mobile, Type: 1

Article no.: 692270 1

Select article variation and quantity

Type Unit price incl. VAT
  • Type of tool storage: Shaft pockets

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of tool storage Shaft pockets
External dimension length 360 mm
External dimension width 215 mm
External dimension height 480 mm
Weight 4.25 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692270 1
EAN / GTIN 4062406595753
Manufacturer number 692270 1

Description

Version:

High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility.
The backpack trolley can be easily pulled and carried on the back, both via the telescopic handle and the integrated wheels. The wheels can be covered with a protective cover, which prevents any dirt coming loose during carrying. The adjustable non-slip and stow-away shoulder straps with padding ensure pleasant wearing comfort. With carrying handle, zip fastener and feet.
Internal: The backpack trolley has 2 removable tool boards which can be configured on both sides with 16 shaft pockets, 16 elastic straps and a padded compartment with that can be closed with a hook and loop fastener for a laptop up to 15 inches. There is also a large zip fastener compartment inside, which provides further storage space.
External: 2 front pockets with zip fasteners. Additionally 2 side shaft pockets.

Material:

Made from sturdy polyester fabric.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart