{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 280 mm | |
Width | 320 mm | |
Type of tool storage | Shaft pockets | |
Number of tool pockets | 5 | |
Type of product | Tool transport system |
Article number | 692255 280X320 | |
EAN / GTIN | 4062406587918 | |
Manufacturer number | 692255 280X320 |