• The item cannot be ordered due to missing prices.

Tool case drop down front and rear, with centre divider

Article no.: 691460

Select article variation and quantity

Unit price incl. VAT
  • Material: Leather; HDPE
  • Type of tool storage: Clip holders

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Leather; HDPE
    Type of tool storage Clip holders
    Internal dimension length 460 mm
    Internal dimension width 210 mm
    Internal dimension height 340 mm
    Weight 4.5 kg
    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 691460
    EAN / GTIN 4006793183315
    Manufacturer number 17000581

    Description

    Version:

    Side panels of wear-resistant HDPE plastic (no wear at the seams), edges reinforced with aluminium angle section.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart