• The item cannot be ordered due to missing prices.

Electrician’s case

Article no.: 691210

Select article variation and quantity

Unit price incl. VAT

Availability

  • Material: Leather
  • Type of tool storage: Shaft pockets

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Leather
Type of tool storage Shaft pockets
Internal dimension length 400 mm
Internal dimension width 160 mm
Internal dimension height 300 mm
Weight 2.6 kg
Type of product Tool transport system

Identification & Classification

Article number 691210
EAN / GTIN 4006793654136
Manufacturer number 5217004031
Manufacturer PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de

Description

Version:

With 2 front pockets and shoulder strap (No. 690440).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart