• The item cannot be ordered due to missing prices.

Assembly tool set, 59 pieces in a tool rucksack, Number of pieces: 91

Article no.: 686016 91
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 59
Square drive 1/4 in
Drive profile Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket; Hexagon socket
Type of product Tool set

Identification numbers & Classifications

Article number 686016 91
EAN / GTIN 4067263117650
Manufacturer number 686016 91

Description

Version:

High-quality textile bags equipped with handy tool selections, as a companion for your day-to-day tasks.

Supplied with:

Vernier calliper: 1 pc. No. 410625 size 150
Locking tape measure: 1 pc. No. 462014 size 3
Double open-ended spanner: 1 pc. each No. 610950 size 8×9; 10×11; 12×13; 16×17; 18×19
Hexagon key L-wrench set long with ball point: 1 pc. No. 627225 size 9 (1.5 – 10 mm)
Socket set 1/4 inch: 1 pc. No. 630368 size 6 (29 pieces)
Screwdriver for slot-head: 1 pc. each No. 660701 size 3, 4, 7
Screwdriver for Phillips: 1 pc. each No. 668401 size 0, 1, 2
Combination pliers: 1 pc. No. 702995 size 180
Water pump pliers: 1 pc. No. 706145 size 250
Snipe nose pliers, angled: 1 pc. No. 713595 size 200
Diagonal side cutter: 1 pc. No. 725245 size 160
Engineer's hammer: 1 pc. No. 750125 size 300
Adjustable spanners: 1 pc. No. 813961 size 200
Universal knife: 1 pc. No. 845039 size 160
LED torch: 1 pc. No. 081437 size BLACK
31-piece bit assortment: 1 pc. No. 675592 size 31
Bit holder: 1 pc. No. 676668 size 60
Textile tool rucksack: 1 pc. No. 692267 size 1

Note:

Tool is supplied loose.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart