Version:
Modular plastic L-BOXX® case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg.
Supplied with:
Steel scale: 1 pc. No.
461805 size 300
Vernier calliper: 1 pc. No.
410100 size 150
Locking tape measure: 1 pc. No.
462201 size 2.5
Carbide scriber, straight: 1 pc. No.
458800 size HM
Voltage tester: 1 pc. No.
473010Laser distance meter: 1 pc. No.
465540 size 60
Try square, Gen. 2: 1 pc. No.
452600 size 150×100
Spirit level: 1 pc. No.
467010 size 250
Plastic folding rule: 1 pc. No.
466200 size 2
Lid inlay: 1 pc. No.
693352Stored in: L-BOXX® No.
693330 size 102
Note:
Supplied with tools already sorted. The suitable roller trolley for transporting up to 5 items of the L-BOXX® size 102 is available under No.
693370 size 5.