• The item cannot be ordered due to missing prices.

Universal tool set 20 pieces, Number of tools: 20

Article no.: 680157 20
Copy

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 510 mm
Width 294 mm
Height 61 mm
Number of pieces 20
Degree of fill of a drawer in units 8×20
Type of product Tool set

Identification & Classification

Article number 680157 20
Copy
EAN / GTIN 4067263309185
Copy
Manufacturer number 680157 20
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Modular box of virtually indestructible ABS plastic with integral hinges and 2 snap fasteners. All tools are held securely for easy access in a specially moulded PUR foam insert.

Supplied with:

Tape measure with viewing window: 1 pc. No. 462201 size 2.5
Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9 (9 pieces)
Screwdriver for slot-head: 1 pc. each No. 660032 size 2.5; 4; 5.5
Screwdriver for Phillips: 1 pc. each No. 667702 size 1; 2
Combination pliers: 1 pc. No. 700940 size 160
Engineer's hammer: 1 pc. No. 750110 size 200
General purpose scissors: 1 pc. No. 769240 size 175
Pliers wrench: 1 pc. No. 813501 size 180
General-purpose knife with snap-off blades: 1 pc. No. 845020

Note:

Supplied with tools sorted in a plastic box.
The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart