• The item cannot be ordered due to missing prices.

Adapter 8/4

Article no.: 676945 8/4

Select article variation and quantity

Type Unit price incl. VAT
  • Bit socket: D 6.3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 3/8 in
    Bit socket D 6.3
    overall length 30 mm
    Hexagon drive C 6.3 (1/4 inch)
    Type of product Bit holder

    Identification numbers & Classifications

    Article number 676945 8/4
    EAN / GTIN 34991644204763
    Manufacturer number 3137

    Description

    Application:

    For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive.
    Spring retaining ring and ball; for hand-operated tools.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Adapter  8/4

    Adapter 8/4

    Square drive 3/8 3/8
    Bit socket D 6.3 D 6.3
    overall length 30 27
    Hexagon drive C 6.3 (1/4 inch) C 6.3 (1/4 inch)
    Type of product Bit holder Bit holder

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart