• The item cannot be ordered due to missing prices.

Kraftform screwdriver holder for 1/4 inch bits C 6.3 and E 6.3 with quick-change chuck, ESD 6,3 mm

Article no.: 676415 6,3

Select article variation and quantity

Hexagon socket (mm) Unit price incl. VAT
  • Bit socket: D 6,3; F 6.3
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 816 R ESD
    Bit socket D 6,3; F 6.3
    overall length 119 mm
    electrostatic characteristic EGB/ESD
    rotatable cap no
    incl. bits no
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 676415 6,3
    EAN / GTIN 4013288103918
    Manufacturer number 05051464001

    Description

    Version:

    Kraftform handle with holder for 1/4 inch bits.
    With “Rapidaptor” quick-change holder.
    Tool handle made of conductive plastic, suitable for ESDs.

    Standard:

    ESD to DIN 53482 / VDE 0303 part 3.

    Suitable for:

    1/4 inch bits with C 6.3 shank and E 6.3 shank.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart