• The item cannot be ordered due to missing prices.

Countersinking bit set in a sturdy box, 8 pieces

Article no.: 676312

Select article variation and quantity

Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Standard: DIN 335 C
  • Number of cutting edges Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of countersinks 6
    Countersink tip angle 90 degrees
    Tool material HSS
    Standard DIN 335 C
    Number of cutting edges Z 3
    Number of pieces 8
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 676312
    EAN / GTIN 4013288101587
    Manufacturer number 05259147001

    Description

    Version:

    1/4 inch hexagon shank to DIN 3126 C 6.3.

    Advantage:

    Quick and uncomplicated changes between drill, countersink, and screw bits.

    Application:

    Ideal for repair and assembly work in mobile situations.

    Content:

    Countersinking bits, three-flute: No. 676310 1 pc. each size 6.3; 8.3; 10.4; 12.4; 16.5; 20.5
    Screwdriver holder: 1 pc. No. 676410
    „Rapidaptor” coupling shank: 1 pc. similar to No. 675020 size 6.3K (without magnet)

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Countersinking bit set in a sturdy box, 8 pieces

    Countersinking bit set in a sturdy box, 8 pieces

    Number of cutting edges Z 3 3
    Number of countersinks 6 4
    Number of pieces 8
    Colour ring without
    Countersink tip angle 90 90
    Tool material HSS HSS
    Type of product Stepped drill and countersink Stepped drill and countersink

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart