• The item cannot be ordered due to missing prices.

Bit set with drive tool 17 pieces, Number of pieces: 17

Article no.: 676215 17

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt 400
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon screwdriver
Drive tool 1 bit ratchet, 1/4 inch; Nut ratchet, 1/4 inch; Screwdriver holder
Type of product Bit tool

Identification & Classification

Article number 676215 17
EAN / GTIN 4013288214546
Manufacturer number 05057470001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

With ergonomic 2-component T-handle with Rapidaptor bit holder.
Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 89 mm, E 6.3 for Phillips: 1 pc. each No. 674200 size 2/89; 3/89
Bits, length 89 mm, E 6.3 for Pozidriv: 1 pc. each No. 674220 size 2/89; 3/89
Bits, length 89 mm, E 6.3 for hex socket: 1 pc. each No. 674247 size 3/89; 4/89; 5/89; 6/89; 8/89
Bits, length 89 mm, E 6.3 for internal Torx®: 1 pc. each No. 674250 size TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 89 mm, E 6.3 for slot-head: 1 pc. No. 674260 size 5.5/89
Screwdriver handle: 1 pc. No. 676656 size 6.3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart