• The item cannot be ordered due to missing prices.

Bit set 30 pieces 30

Article no.: 675645 30
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket
Bit hexagon shank E 6.3
Type of product Bit tool

Identification numbers & Classifications

Article number 675645 30
EAN / GTIN 7610733293537

Description

Content:

Bits, length 50 mm, E 6.3, for Phillips: No. 674205 1 pc. each size 0; 1; 2; 3
Bits, length 50 mm, E 6.3, for Pozidriv: No. 674225 1 pc. each size 1; 2: 3
Bits, length 50 mm, E 6.3, for hex socket: No. 674242 1 pc. each size 2.5; 3; 4; 5; 6
Bits, length 50 mm, E 6.3, for inner Torx®: No. 674248 1 pc. each size TX6; TX7; TX8; TX9; TX40;
2 pc. each size TX10; TX15; TX20; TX25; TX30
Bits, length 50 mm, E 6.3, for slot-head: No. 674257 1 pc. each size 2; 3; 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart