{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 867/1 Z TORX® HF | |
Torx® profile | TX9 | |
overall length | 25 mm | |
Drive profile | Screwdriver for TORX® screws | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675552 TX9 | |
EAN / GTIN | 4013288106803 | |
Manufacturer number | 05066071001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() “HF” bit for Torx®, 1/4 inch C 6.3 with retainer function TX9 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 25 | 25 |
Manufacturer's designation | 867/1 Z TORX® HF | |
Bit hexagon shank | C 6,3 | C 6,3 |
Torx® profile | TX9 | TX9 |
Type of product | Bit tool | Bit tool |