• The item cannot be ordered due to missing prices.

Bit for Torx®, 1/4 inch C 6.3 BiTorsion, Torx® profile: TX15

Article no.: 675550 TX15
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 867/1 TORX® BTZ
Torx® profile TX15
overall length 25 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675550 TX15
EAN / GTIN 4013288034526
Manufacturer number 05066122001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
BiTorsion design with tempered torsion zone to absorb peak loads = longer tool life. Optimum effect when used with BiTorsion quick-change holder No. 675030.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for Torx®, 1/4 inch C 6.3 BiTorsion, Torx® profile: TX15

Bit for Torx®, 1/4 inch C 6.3 BiTorsion, Torx® profile: TX15

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 25 mm 25 mm
Manufacturer's designation 867/1 TORX® BTZ
Bit hexagon shank C 6,3 C 6,3
Torx® profile TX15 TX15
Type of product Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart