{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 800/2 Z | |
Blade width | 14 mm | |
Cutter thickness | 2.5 mm | |
overall length | 41 mm | |
Drive profile | Slot-head screwdriver | |
Bit hexagon shank | C8 | |
Type of product | Bit tool |
Article number | 675460 14 | |
EAN / GTIN | 4013288011312 | |
Manufacturer number | 05057250001 |