• The item cannot be ordered due to missing prices.

Bit for Torx®, 1/4 inch C 6.3 TX25

Article no.: 675340 TX25
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 867/1 TORX®
    Torx® profile TX25
    overall length 25 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675340 TX25
    EAN / GTIN 4013288030351
    Manufacturer number 05066488001

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
    Standard design, high strength.

    Application:

    For screws with Torx® profile.

    Standard:

    DIN ISO 1173.

    Material:

    Chrome vanadium special alloy, toughened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart