• The item cannot be ordered due to missing prices.

Bit for hexagon, 1/4 inch C 6.3 Hex-plus profile 5 mm

Article no.: 675240 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 840/1 Z Hex-Plus
Hexagon 5 mm
overall length 25 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675240 5
EAN / GTIN 4013288012678
Manufacturer number ENH.317

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For socket head screws to DIN 7426 and DIN ISO 2351-3.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for hexagon, 1/4 inch C 6.3 Hex-plus profile 5 mm

Bit for hexagon, 1/4 inch C 6.3 Hex-plus profile 5 mm

Drive profile Hexagon screwdriver Hexagon screwdriver
overall length 25 25
Manufacturer's designation 840/1 Z Hex-Plus
Hexagon 5 5
Bit hexagon shank C 6,3 C 6,3
Type of product Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart