• The item cannot be ordered due to missing prices.

Shank with magnet / snap ring 6,3/150

Article no.: 675013 6,3/150
  • Bit socket: D 6.3

Product details

Technical Data

Bit socket D 6.3
overall length 150 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3 (1/4 inch)
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675013 6,3/150
EAN / GTIN 4062406235994
Manufacturer number 675013 6,3/150

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
Adaptor with magnet and snap ring for C 6.3 and E 6.3 bits (the magnet holds the screw).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart