{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 890/4/1 | |
Hexagon shank | 6.3 mm | |
overall length | 57 mm | |
Hexagon drive | D 6.3 (1/4 inch) | |
Machine drive | E 6.3 (1/4 inch) | |
suitable for machine | yes | |
Type of product | Bit holder |
Article number | 675000 6,3 | |
EAN / GTIN | 4013288191489 | |
Manufacturer number | 05057530001 |
This article |
Recommendations |
||
---|---|---|---|
Shank with snap ring, Hexagon shank: 6,3 |
|||
Machine drive | E 6.3 (1/4 inch) | E 6.3 (1/4 inch) | E 6.3 (1/4 inch) |
overall length | 57 mm | 50 mm | 60 mm |
suitable for machine | yes | yes | yes |
Hexagon drive | D 6.3 (1/4 inch) | D 6.3 (1/4 inch) | D 6.3 (1/4 inch) |
Type of product | Bit holder | Bit holder | Bit holder |