• The item cannot be ordered due to missing prices.

Bit for Torx Plus®, 1/4 inch E 6.3 with bore 15IPR

Article no.: 674256 15IPR

Select article variation and quantity

Torx Plus® IPR profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 867/4 IPR
Torx Plus® IPR profile 15IPR
overall length 50 mm
Drive profile Screwdriver for Torx Plus® IPR screws with hole
Bit hexagon shank E 6,3
Material Chromium vanadium special alloy, high strength
Type of product Bit tool

Identification numbers & Classifications

Article number 674256 15IPR
EAN / GTIN 4013288155641
Manufacturer number 05134654001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For all screws using the powerful Torx Plus® screw system. Torx Plus® screws are widely used for screwed connections on inserts and drive mechanisms.
For screws with Torx Plus® IPR profile and security pin.

Standard:

DIN ISO 1173

Material:

ChromE vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart