This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“HF” bit for Torx®, 1/4 inch E 6.3 with retainer function, Torx® profile: TX27

Article no.: 674255 TX27

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 867/4 TORX® HF
Torx® profile TX27
overall length 50 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674255 TX27
Manufacturer number 05060085001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
The tapered Torx® “HF” profile reliably retains all Torx® screws. Colour coded with a gold surface coating. Size TX40 with hexagonal blade through to the end of the handle.

Application:

Bit retainer function for optimum starting and tightening of Torx® screws.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart