• The item cannot be ordered due to missing prices.

Bit for Torx®, long, 1/4 inch E 6.3, Torx® profile / overall length: TX10/89mm

Article no.: 674250 TX10/89

Select article variation and quantity

Torx® profile / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 867/4 Z TORX®
Torx® profile TX10
overall length 89 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674250 TX10/89
EAN / GTIN 4013288174598
Manufacturer number 05060186001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
From size TX40 with hexagonal blade through to the end of the handle.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart